Welcome to Würth UK For trade customers only

Notebook commercial vehicle

Notebook commercial vehicle
NOTEBOOK-W.EASY NOTE TOUGH-15,6-UK

Art.-no. WW05210014

EAN 4058794275742

Individual price display after login
Notebook commercial vehicle

Art.-no. WW05210014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Screen size

3962 mm

Colour

Aluminium grey, Anthracite, Grey

Type description

W.EASY NOTE TOUGH-15.6 INCH-UK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information