Nylon anchor and screw, countersunk head, zinc plated steel WE10
Plastic frame fixing WE10 and countersunk head screw PZ
ANC-(WE 10)-PLA-10X135
Art.-no. 0912110135
EAN 4011231856218
Register now and access more than 15,000 products
For bolt-through fixings
High-quality nylon material
Expanding
Highly durable against weather, aging and chemicals
Screw-on model (screws included):
- Special nail screw, zinc plated, blue passivated, crosshead screw, low countersunk head, hole dia. 3 mm
- Special hammer-in fixing, yellow passivated, TX-torque 40
| Recommended maximum load kN | ||
| Concrete C12/15 | 0,8 | kN |
| Solid brick | 0,6 | kN |
| (1 kN ~ 100 kg) | ||
Datasheets(X)
The anchor can be used for concrete, brick and small wall surfaces
Suitable for wood or steel cladding of the façade as well as for profiles, angle brackets and also for fixing metal and wood elements.
Anchor diameter | 10 mm |
Anchor length (l) (l) | 135 mm |
Drill hole depth (t) | 60 mm |