Welcome to Würth UK For trade customers only

ORSY Cabinet Set 4407 pcs

Stacking cabinet set w. ORSY Sysko 4.4.1 mix 4407 pcs
SYSSTCKCAB-SET-SYSCASE-4.4.1-4407PCS

Art.-no. 5581000113
EAN 4065746369725

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Components perfect for maintenance

ORSY Cabinet set comprising of the following:



TWIST DRILL BIT ASSORTMENT HSS DIN 338 TYPE RN 118. 155 PIECES


Art. No. 5964 062 500



PIAS DRILLING SCREWS, PAN HEAD ASSORTMENT 1603 PCS


Art. No. 5964 020 600



INSULATED CABLE CONNECTOR WITH PLIERS ASSORTMENT 531 PCS


Art. No. 5964 558 751



ASSY 4 SCREW ASSORTMENT FULL THREAD 2100 PCS


Art. No. 5964 019 000



CYLINDER SAW ASSORTMENT HSCO8 SYSKO 19–76 MM 16 PCS


Art. No. 5964 063 291

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
0 x

SYSSTCKCAB-F.4.4.1

SYSTEMKOFFER
Description: Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
Quantity: 0 x
0 x

SCR-SYSKO-CS-RW-ST-(A2K)-2102PCS

SYSTEMKOFFER
Description: Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or wet areas
Quantity: 0 x
0 x

DRLSCR-SYSKO-PANHD-AW-(A3K)-1603PCS

SYSTEMKOFFER
Description: Zinc-plated steel, blue passivated (A3K), AW drive
Quantity: 0 x
0 x

TWSTDRL-SYSKO-RN-DIN338-HSS-155PCS

SYSTEMKOFFER
Description: Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength
Quantity: 0 x
0 x

SAW-CYL-SYSKO-HSCO8-(19-76MM)-16PCS

SYSTEMKOFFER
Description: In system case. Extremely fast drilling speed and long service life, even in solid stainless steel materials.
Quantity: 0 x
0 x

CBLCON-SYSKO-INSU-W.ZANG-531PCS

Description: 531 pieces in system box 4.4.1. For fine and very fine core copper conductors
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information