Oil binding pad
Oil spill pad
OILSPILLPAD-PP-WHITE-D56CM-5PCS
Art.-no. 0899900292
EAN 5034293303147
Register now and access more than 15,000 products
- Material: 3 layers melt brown 100% polypropylene
- Color: white
- Weight: 50g/piece
- Size: 38x45 cm
- Packing: 100 pieces/bag
Datasheets(X)
Pule oil only absorbent pads to absorb oil based liquid, details absorbency as below:
Hydrocarbon oils
- Fuels
- Petrol
- Diesel
- Montor oil
Water soluble oils
- Hydraulic fluids
- Cutting fluids
Mineral oils
Hydrocarbon solvents
- Mineral sprits
- Xylene
- Touene
- Turpentine
- Degreaser
Material | PP - Polypropylene |
Colour | White |
Length x width | 56 x 56 cm |
Length | 56 cm |
Width | 56 cm |
Number of cloths | 5 PCS |