PUR gun glue D4
PUR gun glue D4
GLU-PUR-PIST-700ML
Register now and access more than 15,000 products
Properties
- Fast and easy to apply
- Water resistant in accordance with EN 204 (D4)
- Processing time: 8 - 10 min.
- Application temperature: +5°C to +35°C
- Consumption: approx. 200 g/m2
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Construction industry, woodwork, bonding of roofing to vertical edges, chipboard, floor coverings on steps, insulation pads on flat roofs, surface adhesions etc., and on porous substrate materials such as wood, metal, hard foams (Styrodur, polystyrene), glass wool etc.
- Application surfaces must be clean, dry and free from dust and grease
- Shake can vigorously 20 times before use
- Apply a continuous adhesive strip of approx. 3 cm without stopping.
- After a few seconds a thin adhesive layer forms
- Once the adhesive has mostly set, the parts to be adhered can be bonded
Weight of content | 707 g |
Chemical basis | Polyurethane |
Density | 1.01 g/cm³ |
Colour | Beige |
Min./max. temperature resistance of the hardened material | -40 to 130 °C |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production | 9 Month |
Contents | 700 ml |