Welcome to Würth UK For trade customers only

Paper bag with new logo

Paper bag with new logo
PAPBAG-LUXURY-LAMINATED-PAPER

Art.-no. 0WAG001198

EAN 4056807149158

Individual price display after login
Paper bag with new logo

Art.-no. 0WAG001198

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

84 g

Material

Cardboard

Height

320 mm

Length

320 mm

Width

230 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information