Welcome to Würth UK For trade customers only

Paper towel Interfold

Paper towel Interfold
PAPTWL-1PLY-310X230MM-192PCS

Art.-no. 0899891750

EAN 5034293411484

Individual price display after login
Paper towel Interfold

Art.-no. 0899891750

Individual price display after login
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Absorbent and convenient

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Material

Recycled material

Number of plies

1 PCS

Width

230 mm

Length

310 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information