Particle board screw Wüpofast ® 2.0
WÜPOFAST 2.0 yellow zn-plated steel PT CS Z
SCR-CS-MPK-WO-CT-Z2-(A2L)-4X40/24
Register now and access more than 15,000 products
The screw that bites
Countersunk milling head
- 2 processes in one: screwing-in and countersinking
- Suitable for use on wood and hardware
- Prevents surfaces from cracking, splitting or breaking up
- Even screws into hardware without damaging the coating
Reamer (measurements 5 x 70 mm)
- Reduces friction during screw-in by 40%
- Less stress on electrical tools (longer service life)
Fine pitch/coarse pitch thread
- Fine pitch thread on small screws for better grip on particle board
- Coarse pitch thread for faster screw-in
Reamer incorporated in the thread
- Less effort required during screw-in thanks to the reduction in friction
- Reduces cracking
Needle tip
- Allows optimal contact without slipping
- The thread reaches right to the end of the tip
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good adhesion
- Improved drive precision
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 40 mm |
Thread length (lg) | 24 mm |
Head type | Countersunk head |
Head details | Milling pockets |
Head diameter (dh) | 7.9 mm |
Head height (k) | 2.5 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Partial thread |
End milling cutter | No |
Thread form | Coarse thread |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Angle of the tip | 23 Degree |
Material | Hardened steel |
Surface | Zinc plated yellow |
Area of application | Fitting |
RoHS-compliant | Yes |