Particle board screw Wüpofast ® 2.0

WÜPOFAST 2.0 yellow zn-plated steel PT CS Z
SCR-CS-MPK-WO-RT-Z2-(A2L)-4X25/16

Art.-no. 018661425

Prices for customers after login

Particle board screw Wüpofast ® 2.0

Art.-no. 018661425

Prices for customers after login

Quantity

PU

x1000 

: currently available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 15,000 products

Yellow galvanised steel, partial thread, self-countersinking head, PZ drive

The screw that bites



Countersunk milling head


  • 2 processes in one: screwing-in and countersinking

  • Suitable for use on wood and hardware

  • Prevents surfaces from cracking, splitting or breaking up

  • Even screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • Reduces friction during screw-in by 40%

  • Less stress on electrical tools (longer service life)


Fine pitch/coarse pitch thread


  • Fine pitch thread on small screws for better grip on particle board

  • Coarse pitch thread for faster screw-in


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduction in friction

  • Reduces cracking


Needle tip


  • Allows optimal contact without slipping

  • The thread reaches right to the end of the tip

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision

Nominal diameter (d)

4 mm

Length (l)

25 mm

Head type

Countersunk head

Head diameter (dh)

8 mm

Head height (k)

5 mm

Internal drive

Z2

Thread length (lg)

16 mm

Core diameter

2.6 mm

Material

Steel

Surface

Yellow galvanised

RoHS-compliant

No