Welcome to Würth UK For trade customers only

Particle board screw Wüpofast ® 2.0

WÜPOFAST 2.0 yellow zn-plated steel PT CS Z
WUPO 2 BUNDLE

Art.-no. 0988008842
EAN 4059608666022

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Yellow galvanised steel, partial thread, self-countersinking head, PZ drive

The screw that bites



Countersunk milling head


  • 2 processes in one: screwing-in and countersinking

  • Suitable for use on wood and hardware

  • Prevents surfaces from cracking, splitting or breaking up

  • Even screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • Reduces friction during screw-in by 40%

  • Less stress on electrical tools (longer service life)


Fine pitch/coarse pitch thread


  • Fine pitch thread on small screws for better grip on particle board

  • Coarse pitch thread for faster screw-in


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduction in friction

  • Reduces cracking


Needle tip


  • Allows optimal contact without slipping

  • The thread reaches right to the end of the tip

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
0 x

SCR-CS-MPK-WO-CT-Z2-(A2L)-5X100/60

Description: Yellow galvanised steel, partial thread, self-countersinking head, PZ drive
Quantity: 0 x
0 x

SCR-CS-MPK-WO-CT-Z2-(A2L)-5X70/40

Description: Yellow galvanised steel, partial thread, self-countersinking head, PZ drive
Quantity: 0 x
0 x

SCR-CS-MPK-WO-CT-Z2-(A2L)-5X80/50

Description: Yellow galvanised steel, partial thread, self-countersinking head, PZ drive
Quantity: 0 x
0 x

SCR-CS-WO-CT-Z2-(A2L)-4X50/45

Description: Yellow galvanised steel, full thread, flat countersunk head, PZ drive
Quantity: 0 x
0 x

SCR-CS-WO-CT-Z2-(A2L)-5X50/44

Description: Yellow galvanised steel, full thread, flat countersunk head, PZ drive
Quantity: 0 x
0 x

BIT-PZ2-BLACK-1/4IN-L25MM

Description: Short bit for POZIDRIV screws
Quantity: 0 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information