Welcome to Würth UK For trade customers only

Pipe Bender 4-in-1 Automotive Deluxe

Pipe bender with hand ratchet SEALEY
PIPBNDTL-DELUXE-4IN1

Art.-no. 9501015348

EAN 4099618021527

Individual price display after login
Pipe Bender 4-in-1 Automotive Deluxe

Art.-no. 9501015348

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Twin handles provide even force for accurate pipe forming. Slender design allows pipes to be shaped in situ. Ideal for aluminium, brass, copper and steel pipe. Contoured vinyl grip handles provide extra comfort and control.
  • Twin handles provide even force for accurate pipe forming

  • Slender design allows pipes to be shaped in situ

  • Ideal for aluminium, brass, copper and steel pipe

  • Contoured vinyl grip handles provides extra comfort and control
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information