Welcome to Würth UK For trade customers only

Sheet metal nut Plastic special design

Plastic speed nut custom design
NUT-SHT-PLA-PA6-WHITE

Art.-no. 0500300014

EAN 4065746640459

Individual price display after login
Sheet metal nut Plastic special design

Art.-no. 0500300014

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Protected against contact corrosion as there is no direct contact with metal components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill hole diameter

6.00 mm

Min./max. attachment thickness

1.00-2.00 mm

Length (A)

22.00 mm

Width (B)

15.00 mm

Height (C)

13.40 mm

Distance between centre of hole and edge (D)

13.30 mm

Colour

White

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

BMW

Corresponds to original spare part number

7147311312

Suitable for screw

Diameter 5.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information