Welcome to Würth UK For trade customers only

Plastic shelf support

Shelf support plastic with steel pin
SHLFSPRT-PLA-(PLT)-BEIGE-18MM

Art.-no. 0683321009

EAN 5034293106335

Individual price display after login
Plastic shelf support

Art.-no. 0683321009

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Push-fit
  • Sturdy and elegant shape

  • Excellent contact surface

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic / metal

Surface

Plain

Diameter

2.5 mm

Length (L)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information