Plastic socket distributor WSDV+
Plastic socket distributor WSDV+
PWRDISTR-PLA-WSDV2PLUS
Register now and access more than 15,000 products
- FI and LS switches are securely protected behind a lockable built-in window
- Installation sockets are securely protected thanks to projecting housing
- Impact and weather-resistant plastic housing
- Stackable to save space
- Made in Germany
Before commissioning, the user must check that there is no type A or type F residual current device connected upstream.
When used in combination with temporary power panels upstream, types without a residual current device (RCD) can be used. The residual current devices installed in the supplying temporary power panel then ensure protection against residual currents.
Datasheets(X)
- For indoor and outdoor use
- Portable socket distributors as a special supply point in accordance with DIN VDE 0100 Part 704:2018-10 for connecting AC and three-phase power consumers on construction sites downstream of a connection distributor cabinet or a distributor/end distributor cabinet.
![]() | |
Type description | WSDV2+ |
Output | Six shockproof sockets 16 A, 250 V |
Input | CEE 32 A, 5 pin, 400 V |
Main fuse | 1 FI 40/0,03 A, type B (voltage-senstive) |
Connected load | 22 kVA |
IP protection class | IP 44 |
Protection class | Protection class II/protective insulation |
Min./max. temperature conditions | -25 to 35 °C |
Material | Plastic |
Length x width x height | 396 x 238 x 322 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!