Welcome to Würth UK For trade customers only

Plug in Nipple Female Thread XF type

Plug-in nipple female thread XF type
NPL-PN-ADAPT-1/4IN-FEMALE

Art.-no. 0699980038

EAN 4053479331737

Individual price display after login
Plug in Nipple Female Thread XF type

Art.-no. 0699980038

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Commonly referred to as Euro Couplings, the XF-Euro series boasts excellent flow characteristics, providing the workshop with increased airflow when required, giving enhanced tool efficiency.

Industry standard profile offers superior tool efficiency.



  • Hardened steel for longer life

  • Improved corrosion resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Flow capacity 130 cubic feet/minute.


Max pressure 35 bar.

Length (L)

66 mm

Max. pressure

35 bar

Flow capacity

130 Cubicfeet/minute

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information