Plug-in tyre rack
Boltless shelf tyres
BLTLRCK-TYR-2500X1285X400MM
Register now and access more than 15,000 products
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- Cross beams and support bars for maximum stability
- Shelving unit can be extended as required with add-on bays and accessories
- Storage levels with a load capacity per bay of 250 kg (with evenly distributed load)
- Support beams with flexible height adjustment at 25 mm increments
- Suitable for wheels up to a size of 19 inches
- A basic shelf is required for extension with add-on racks
- All indicated section widths are axial dimensions
- External dimensions:
Width of basic shelf + 56 mm
Width of add-on rack + 0 mm
Shelf depth = base depth + 26 mm
- Supplied empty
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Datasheets(X)
Spacers (available separately) must be used when storing tyres in double rows.
Width | 1285 mm |
Depth | 400 mm |
Height | 2500 mm |
Shelf load | 250 kg |
Type description | Basic shelving unit |
Number of levels | 4 PCS |
Height grid of the shelf level | 25 mm |
Bay load | 2000 kg |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |