Pocket tape measure Pull-Lock MM/INCH
Pocket tape measure metric/inch
MSRETPE-POKT-(HI VIZ)-L5M-65X18X65MM
Register now and access more than 15,000 products
Plastic housing
- Lightweight and corrosion-resistant
An end stop cushions the steel tape when rolled in
- Long service life of the tape
Automatic tape stop after pulling out the tape
- No blocking required
Curvature makes steel tape extremely stable
- Can be extended a long way before bending
Automatic retraction
Yellow nylon-coated steel tape with cm/mm and inch graduation
Sliding end hook for stop and retraction measurement
Curvature makes steel tape extremely stable
All tape measures feature removable belt clip
Pocket tape measure complies with accuracy class II
Datasheets(X)
Max. length measuring range (L max) | 5 m |
Width of band (b) | 18 mm |
Accuracy class | II |