Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Power Distributer CM 3300/200

Power distributor CM 3300/200
TRAFO-YELLOW-(110V 3.3KVA)

Art.-no.: 0774110241

Prices for customers after login

Power Distributer CM 3300/200

Art.-no.: 0774110241

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 15,000 products

Top quality ISO manufactured 110 Volt Transformer
Complete with 3 pin plug and 2 metres of input cable

Overload protection, manual reset thermal cut out

Twin output sockets to BS4343

High impact GRP casing

Continuous rating 60%

3.3 KVA
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Wuerth Catalogue(X)

Datasheets(X)

Certificates/Documents(X)

Cable length

2000 mm

IP protection class

IP 04

Material

Plastic reinforced with glass fibre

Length x width x height

195 x 205 x 265 mm