Prescription Safety Glasses
Safety goggles Prescription
SAFEGOGL-PRESCRIPTION-GLASSES
Register now and access more than 15,000 products
- No more uncomfortable over glasses.
- No more danger of taking off your everyday prescription glasses and putting on safety glasses you cannot see from to do your work.
Datasheets(X)
Simple ordering process - just order with us, receive a pack through your delivery, take to any optician and they will take care of the rest.
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 280 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 19.000 g |