Welcome to Würth UK For trade customers only

Primus Ultra Blade

Diamond cutting disc Primus for constr, continuous
PRIMUS ULTRA BLADE 300MM

Art.-no. 0668315300
EAN 4046777436846

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Premium diamond cutting disc for all types for bricks, blocks, tiles, slabs and steel up to 5mm gauge.
A professional quality blade that offers all the features of the construction blade with the added advantage of being able to cut steel sections up to 5mm gauge.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

• Engineering bricks


• Clay products


• Flint aggregate concrete


• Heavily, medium and lightly reinforced concrete


• Concrete


• Slabs, kerbs, pipes and beams


• General facing bricks


• Hand made bricks


• Concrete roof tiles

Diameter (Ø)

300 mm

Drill hole

20 mm

Segment thickness

3.2 mm

Segment connection

Sintered

Max. circumferential speed

100 m/s

EN standard

13236

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information