Rechargeable LED headlamp Ergopower Sensor Petite
Rechargeable LED headlamp Ergopower Sensor Petite    - 1
Rechargeable LED headlamp Ergopower Sensor Petite    - 2
Rechargeable LED headlamp Ergopower Sensor Petite    - 3
Rechargeable LED headlamp Ergopower Sensor Petite    - 4
Rechargeable LED headlamp Ergopower Sensor Petite    - 5

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED headlamp Ergopower Sensor Petite

Compact headlamp with sensor function

  • Min. colour rendering index (CRI): 80
  • Min./max. luminous flux: 100 / 200 lm
  • Colour temperature: 6500 K
  • Min./max. luminous period: 4-1.5 h
  • Charging time: 2.5 h
  • IP protection class: IP 65
  • Nominal voltage: 5 V/DC
  • Rechargeable battery/battery capacity: 600 mAh
  • Type of rechargeable battery/battery: Lithium polymer
  • Connection type: USB, Micro-USB
  • Power-lead length: 1 m
  • Material: Plastic / metal
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
Art.-no. Min. colour rendering index (CRI) Min./max. luminous flux Colour temperature Min./max. luminous period Quantity PU
price/PU
0827809634
80 100 / 200 lm 6500 K 4-1.5 h
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
40° swivelling lamp head



Two light levels


  • 1st level half light intensity

  • 2nd level full light intensity
NoticeOnly USB cable included in delivery, supplied without power supply.