For detailed information, other images and documents, please select individual articles from the following table.
Hy-Jacks, Pair LASER
Pair of hydraulic vehicle positioning jacks easily fit around tyres lifting the car in seconds, allowing vehicles to be easily moved into required position.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Pair of hydraulic vehicle positioning jacks easily fit around tyres lifting the car in seconds, allowing vehicles to be easily moved into required position.
- Suitable for maximum tyre width 305mm, 12" width wheel.
- Adjustable range: 345 - 630mm.
- Capacity: 1360kg per pair (SWL: 680kg each).
- Equipped with 4 nylon castors per unit.
- CE & UKCA compliant.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!