Welcome to Würth UK For trade customers only
EX Flammable Storage Cabinets Justrite Sure-Grip

For detailed information, other images and documents, please select individual articles from the following table.

EX Flammable Storage Cabinets Justrite Sure-Grip

This cabinet is designed to safely store flammable liquids.
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
Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.



  • Lead free epoxy/polyester powder coated finish

  • Fire resistance ensured by welded steel construction with 38mm of insulating air space

  • Galvanised steel shelves designed to direct potential spills to back and bottom of a leakproof 51mm bottom sump

  • Dual vents with flame arresters also featured

  • Fitted with four adjustable self-levelling feet

  • Grounding connector

  • Trilingual warning label