Super Glue Viscous Thick Grade

For detailed information, other images and documents, please select individual articles from the following table.

Super Glue Viscous Thick Grade

  • Chemical basis: Cyanoacrylate
  • Density: 1 g/cm³
  • Min./max. tensile strength: 0-0 kPa
  • Min./max. processing temperature: -3 to 20 °C
  • Shelf life from production/conditions: 12 Month / at 5°C to 25°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Contents Weight of content Chemical basis Quantity PU
price/PU
0893800020
White 20 ml 20 g Cyanoacrylate
0893800050
Clear 50 ml 50 g Cyanoacrylate
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
Increased viscosity for ease of application on vertical surfaces.



  • Clear liquid with acrid odour

  • Cyanoacrylate based glue

  • Fast drying

  • Insoluble in water

  • Good chemical resistance

  • Temperature resistance -60°C to 80°C