Angle Grinder and Cutting Disc Bundle

For detailed information, other images and documents, please select individual articles from the following table.

Angle Grinder and Cutting Disc Bundle
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
Art.-no. Quantity PU
price/PU
0988009014
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
EWS 7-115 Angle Grinder

Powerful 720 W angle grinder with a 115 mm protective cover and restart protection. Ideal for simple grinding and cutting.

  • Lightweight and handy

  • With the smallest grip size of a grinder of its power range (176 mm)

  • Weight of just 1.8 kg

  • Comfortably lie in the hand for long periods of time

  • Long service life

  • Twist-proof protective hood


Cutting Disc For Stainless Steel, 115mm

High performance standard disc with excellent performance values.

  • Cutting of metal sheets, pipes, profiles, armouring iron

  • Free of iron, chlorine and suplhur (<0.1%)