Welcome to Würth UK For trade customers only
Hydraulic Puller Kit SKF TMHC 110E

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic Puller Kit SKF TMHC 110E

The SKF TMHC 110E is a hydraulic puller kit, which combines a jaw puller and a strong back puller with up to 100 kN (11.2 ton US) pulling power. The versatile puller kit facilitates safe and easy dismounting in a variety of applications.
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
  • A versatile puller kit facilitates safe and easy dismounting in a variety of applications

  • Hydraulic spindle facilitates easy and quick dismounting

  • High load rating of 100 kN (11.2 US ton)

  • The strong back puller includes two different arm lengths for maximum reach of 120 mm (4.7 in.)

  • The jaw puller can be assembled as a three-arm or two-arm puller depending on the space and demands of the application

  • The firm grip of the strong back puller behind the bearing’s inner ring reduces the force required to dismount the bearing

  • Supplied with extension rods to allow quick adaptation to pulling lengths up to 245 mm (9.6 in.)

  • The spring-loaded centre point of the hydraulic spindle allows easy puller centring minimizing the risk of shaft damage