Welcome to Würth UK For trade customers only
Industrial Thermometer Therma 3

For detailed information, other images and documents, please select individual articles from the following table.

Industrial Thermometer Therma 3

Plug a probe into this portable, easy-to-use digital thermometer and you'll be able to measure temperature practically anywhere!
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
Professional digital thermometer made for use in industrial applications.



  • Single thermocouple socket designed for use with interchangeable type K temperature probes

  • Overall temperature measurement range from -100 to 1372°C

  • Resolution of 1°C

  • Minimum of 5 year battery life on 3 standard AAA batteries

  • Automatic power off after 10 minutes to help save battery life

  • HOLD function freezes current value shown on the LCD screen
NoticePlease note that the measurement probes for this product are NOT included as standard and must be ordered separately.
The probe shown in the image is for illustrative purposes only.