For detailed information, other images and documents, please select individual articles from the following table.
K-Type Contact Surface Temperature Probe TPI
This probe is a contact surface probe that's waterproof and ideal for use on uneven and flat surfaces. It can measure temperature between a range of -58 to 500°F (-50 to 250°C)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Use this K-type probe with a wide variety of thermometers/testers to measure temperature values. The probe has a sub-miniature connector (industry standard) compatible with several different products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!