Welcome to Würth UK For trade customers only
PAT2 Pulley Alignment Tool Fixturlaser

For detailed information, other images and documents, please select individual articles from the following table.

PAT2 Pulley Alignment Tool Fixturlaser

Fixturlaser PAT - the final solution to all your belt alignment needs.
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
With the Fixturlaser PAT you are never in doubt on whether your belt transmissions are aligned or not. By using the groove as reference, you wiill achieve a precise alignment which reduces belt wear, bearing failures and vibrations.



  • Two transmitters with visible red laser line

  • The Fixturlaser PAT comes with two line laser transmitters, each equipped with two spring loaded guides which fit into the pulley grooves.

  • The Fixturlaser PAT is equipped with various sized removable guides to fit standard sheave sizes A-E (6 mm - 40 mm). Additional guides for alignment of timing belts are available as accessories.

  • The use of two laser transmitters with integrated targets makes it very easy to find out what kind of alignment that is required. Parallel offset, angular error and twist is instantly visible to the operator.

  • Within a few minutes the operator can determine if the machine requires alignment or not.