Welcome to Würth UK For trade customers only
Hydraulic Pipe Bender 12tonne

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic Pipe Bender 12tonne

Floor standing pipe bender with fabricated steel chassis and heavy-duty 12tonne hydraulics with integral pump and reservoir.
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
  • Fitted with externally mounted return springs. Suitable for bending gas and air pipe from Ø13mm(1/2") up to Ø51mm(2").

  • Supplied with six steel dies to help prevent pipe distortion.

  • Bends up to 180° (3 x 60° bends).

  • Die Sizes: 13mm(1/2"), 20mm(3/4"), 25mm(1"), 32mm(1-1/4"), 40mm(1-1/2"), 51mm(2").