Welcome to Würth UK For trade customers only
Angle Grinder Set Cutting and Flap disc 115MM

For detailed information, other images and documents, please select individual articles from the following table.

Angle Grinder Set Cutting and Flap disc 115MM

A set consisting of an angle grinder, cutting and flap discs. Please see delivery scope for full contents.
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
Angle Grinder


  • Power Input 580W

  • 1.5m Cable Length

  • Max. Idle Speed 11,000 U/min(rpm)


Cutting Disc


  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard

  • EN 12413 European standard


Flap Disc


  • Optimum grinding capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN13743 European standard

  • Calcined alumina abrasive cloth

  • Glass fabric backing disc