Welcome to Würth UK For trade customers only
Assortment of double spiral sockets
Assortment of double spiral sockets - 1
Assortment of double spiral sockets - 2
Assortment of double spiral sockets - 3
Assortment of double spiral sockets - 4
Assortment of double spiral sockets - 5
Assortment of double spiral sockets - 6
Assortment of double spiral sockets - 7
Assortment of double spiral sockets - 8

For detailed information, other images and documents, please select individual articles from the following table.

Assortment of double spiral sockets

With a special spiral profile for unlocking and loosening wheel nuts and rounded nuts
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
Double spiral sockets: with 6-spiral profile on one side and 12 spirals on the other, in order to better fit the level of damage



The extension can be inserted in either side and is attached to the middle of the double spiral socket



Can also be used to unscrew anti-theft wheel nuts with a round profile



Chromium-vanadium steel, phosphate-coated surface



Supplied in a metal box with a foam insert to secure the tools



Content


  • Double spiral socket, 17 mm

  • Double spiral socket, 19 mm

  • Double spiral socket, 21 mm

  • Extension