Welcome to Würth UK For trade customers only
1/2 inch socket wrenches assortment of 24 pieces
1/2 inch socket wrenches assortment of 24 pieces - 1
1/2 inch socket wrenches assortment of 24 pieces - 2
1/2 inch socket wrenches assortment of 24 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch socket wrenches assortment of 24 pieces

With dust-protected ratchet, practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
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
Practical 24 piece socket assortment in a metal box


  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing

  • Metal box 405 x 165 x 50 mm, size 3


Socket wrench with hexagon output for the most popular sizes



Powerful and efficient tightening


  • The two rigid extensions can be used to transfer force directly


Dust-protected reversible ratchet for working in tough conditions - awarded the Red Dot Design Award


  • The slim ratchet has an offset head for more clearance

  • The mechanism with 72 teeth has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication

  • The square drive is particularly robust and durable

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation, and also makes it possible to press on the head of the ratchet when tightening without accidentally switching direction

  • Even more powerful one-handed operation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage