For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch socket wrenches Assortment of 23 pieces
Hexagon, professional-quality ZEBRA® tool
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Comprehensive 23 piece assortment of 1/2 inch sockets for hexagon screws
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
19 sockets with hexagon output for the most popular sizes
Powerful and efficient tightening
- The two rigid extensions can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!