For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 34 pieces
Practical metal box for workshop applications and mobile use, robust design with dust-protected ratchet, professional-quality ZEBRA® tool
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extensive assortment of 34 pieces in a sturdy metal box
- This assortment encompasses sophisticated, comprehensive basic equipment for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Matching socket wrenches and bits for almost any screw
- The 1/4 inch assortment includes 12x socket wrenches with widths across flats from 4 to 14 mm and 1x adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible
- The flexible extension and plug-in handle as well as the angled extensions for both of these ensure efficient and comfortable working
- The cardan joint is braked and holds the angle in the specified position
Dust-protected reversible ratchet for working in difficult conditions - awarded the Red Dot Design Award
- The slender ratchet has an offset head for more clearance
- The mechanism, featuring 72 teeth, has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication
- The square drive is particularly robust and strong
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation. It is also possible to press on the head of the ratchet when tightening without accidentally switching direction
- Particularly powerful one-hand operation is possible
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!