Welcome to Würth UK For trade customers only
1/4 inch socket wrench set "mini" 50 pieces
1/4 inch socket wrench set "mini" 50 pieces - 1
1/4 inch socket wrench set "mini" 50 pieces - 2
1/4 inch socket wrench set "mini" 50 pieces - 3
1/4 inch socket wrench set "mini" 50 pieces - 4
1/4 inch socket wrench set "mini" 50 pieces - 5
1/4 inch socket wrench set "mini" 50 pieces - 6
1/4 inch socket wrench set "mini" 50 pieces - 7
1/4 inch socket wrench set "mini" 50 pieces - 8
1/4 inch socket wrench set "mini" 50 pieces - 9
1/4 inch socket wrench set "mini" 50 pieces - 10

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch socket wrench set "mini" 50 pieces

Very short socket wrench bit inserts, especially suitable for work in confined areas
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
  • Surface: Zinc phosphated

  • Drive: 1/4 inch square drive, ball catch groove

  • Geometry: Extra short, 19.5 mm


Contains 50 pieces:


10 x TX 10/15/20/25/27/30/40/45/47/50, 8 x TX IP 10/15/20/25/30/40/45/50, 6 x TX IPR 20/25/27/30/40/45, 10 x hex, metric, 2/2,5/3/4/5/6/7/8/9/10, 4 x hex, inch, 7/32 inch, 1/4 inch, 5/16 inch, 3/8 inch, 7 x XZN 5/6/7/8/9/10/12, 3 x PH 1/2/3, 2 x slot 6/10