For detailed information, other images and documents, please select individual articles from the following table.
1-component primer acid for sanded-through areas and paint buildup
Can be painted over wet-on-wet (without sanding in between)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Simple, time-saving application
- Excellent corrosion protection
- Good coverage properties, fast drying
Do not work over with polyester and EP products. After use, turn the can upside down and spray until the valve is empty.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Steel, zinc-plated steel, plain sheet metal, hardened coats of paint, spare part priming, aluminium, polyester and glass-fibre reinforced plastic.
The surface must be clean, dry and free from grease. Sand the surfaces. Shake the can well for at least 2 minutes before use. Perform a spray test. Perform 2-3 (30-50 µm) spray passes at a distance of 20-30 cm. Observe the intermediate flash-off time (5 min.). Can be painted over with all common top-coat systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!