Welcome to Würth UK For trade customers only
2-component soft solder replacement

For detailed information, other images and documents, please select individual articles from the following table.

2-component soft solder replacement

High-strength epoxy resin-based 2C bodywork filler compound suitable for cold application as a lead-free alternative to hot soldering with tin.
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
Alternative to hot soldering


No open flames required



Time-saving


No disassembly of air bags, plastic parts, textiles, tank etc.



No damage to painted surfaces, cavity sealing and seam sealing


  • Good adhesion to aluminium, iron and steel

  • Can be painted over

  • Low-dust sanding

  • Optimum flexural strength

  • Resistant to petrol, diesel and diluted acids

  • No shrinkage

  • Unleaded
Notice

Recommended processing temperature 15-30°C. Suitable for use with any commercially available 310 ml cartridge gun (mechanical/electrical/compressed air) Due to the high viscosity, we recommend the use of cordless or compressed air application guns.