For detailed information, other images and documents, please select individual articles from the following table.
SHARK TWIST 2C multi-purpose anchor
The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
One anchor. Eight knots.
- The anchor can be inserted flush using just one finger, without the need for a hammer
- Easy to screw in, which allows for quick fastening
For universal use
- For fastening components in conjunction with a screw with a wood thread and metric thread
- Each anchor size can be combined with several screw diameters
High level of safety
- Eight knots with extremely large contact surface provides secure hold
- High load values for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY-D screw, proven in ETA assessment, for greater safety
- Low installation torque and high overtorque
- Overwind protection, prevents overtightening of the anchor in the drill hole
Durability and resistance
- Resistant to rotting, weathering and ageing
- UV-resistant for up to six weeks
Wide range of fastening options
- Ideal for fastening light to medium loads
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Other advantage
- Due to the special plastic combination of the SHARK TWIST, even screws with metric threads can be screwed in without any problems, for example, threaded studs or rods for suspended items in plumbing installations or metric screws
ETA-22/0877
For installation, we recommend the ASSY-D screw.
Autoclaved aerated (cellular) concrete
Vertically perforated brick with small bars
Vertically perforated bricks with lateral bars
Concrete
Panel materials with chipboard screw
Panel materials with metric screw
Inserting the anchor
Can be used with one finger without a hammer
Drill the hole
Remove drill cuttings from drill hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
Drill the hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
Drill the hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
ETA-22/0877
- Universal plastic anchor
- Can be used in concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard
- Suitable for fastening light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!