For detailed information, other images and documents, please select individual articles from the following table.
2C multi-purpose anchor SHARK® TWIST One anchor. Eight knots.
The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Quick, flexible installation
- Easy: Can be set flush using just one finger without the need for a hammer
- Fast: Very easy insertion of the screw
- Versatile: For wood threads and metric threads
- Flexible: Each anchor size can be combined with several screw diameters
High degree of security
- Innovative: 8-fold knotting with extremely large contact surface
- Tested: Tested, high load values
- Optimised: Low installation torque and high overtorque
- No rotation of the anchor in the drill hole
- Certified: ETA assessment for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY®-D screw
Resistant to rotting, weathering and ageing
- UV resistant < 6 weeks
- Halogen and silicone free
EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric screws
ETA-12/0042
Autoclaved aerated concrete
Vertically perforated brick with small bars
Vertically perforated bricks with lateral bars
Concrete
Panel materials with chipboard screw
Panel materials with metric screw
Inserting the anchor
Can be used with one finger without a hammer
Drill the hole
Remove drill cuttings from drill hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
Drill the hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
Drill the hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
ETA-12/0042
- Universal plastic anchor
- Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors
- For attaching components in conjunction with a wood or chipboard screw
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!