For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Easy height and tilt adjustment
- Smooth operation and easy to reach
- Can be adjusted without the need for tools
- The fastening positions of the base/front are offset
- Snap-on coupling can be used from a drawer clear width of at least 138 mm
Dimensions not binding. Subject to technical changes.
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!