For detailed information, other images and documents, please select individual articles from the following table.
Socket wrench, bi-hex, 3/4 inch Assortment of 15 pieces
Metric socket wrench, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Practical 15 piece assortment in a sturdy metal box
- This assortment includes special equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Perfect for many practical applications
- Ten short sockets with width across flats from 22 to 50 mm
- With plug-in handle and cardan joint
- This makes it suitable for almost all screwing tasks
Powerful and efficient tightening
- The rigid extensions (available in two very long versions measuring 200 mm and 400 mm) can be used to transfer force directly
- The T-handle allows very tight screws to be loosened
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!