Welcome to Würth UK For trade customers only
Socket wrench, hexagon, 3/4 inch Assortment of 15 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Socket wrench, hexagon, 3/4 inch Assortment of 15 pieces

Metric socket wrench for POWERDRIV®, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Practical 15 piece assortment in a sturdy metal box


  • This assortment includes special equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


Perfect for many practical applications


  • Ten short sockets with POWERDRIV drive and width across flats from 22 to 50 mm

  • With plug-in handle and cardan joint

  • This makes it suitable for almost all screwing tasks


Powerful and efficient tightening


  • The rigid extensions (available in two very long versions measuring 200 mm and 400 mm) can be used to transfer force directly

  • The T-handle allows very tight screws to be loosened

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage