For detailed information, other images and documents, please select individual articles from the following table.
3/8 inch socket wrenches Assortment of 42 pieces
Large assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Comprehensive 42 piece assortment of 3/8 inch sockets in a metal box
- This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Perfect for many practical applications
- 14 short sockets with width across flats from 8 to 17 mm
- Eight long sockets with width across flats from 8 to 21 mm
- Eight short sockets for external TX screws with width across flats from E5 to E15
- Eight shorts for TX screws with width across flats from TX15 to TX50
- This makes it suitable for almost all screwing tasks
Powerful and efficient tightening
- The rigid extensions (available in two versions measuring 75 mm and 250 mm) can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!