For detailed information, other images and documents, please select individual articles from the following table.
Extendable 3/8-inch swivel-head ratchet
Extendable up to 373 mm via locking sleeve with latch
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Standard: DIN 3122, ISO 3315
Optimal power transmission
Telescopic handle can be extended up to 373 mm
Comfortable working
- Quick release with safety lock
- Flexible swivel ratchet head with locking mechanism. 72 teeth with an arc swing of 5°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!