Welcome to Würth UK For trade customers only
3D snap-on coupling and adjustment adapter Dynapro slide
3D snap-on coupling and adjustment adapter Dynapro slide - 1
3D snap-on coupling and adjustment adapter Dynapro slide - 2
3D snap-on coupling and adjustment adapter Dynapro slide - 3
3D snap-on coupling and adjustment adapter Dynapro slide - 4
3D snap-on coupling and adjustment adapter Dynapro slide - 5
3D snap-on coupling and adjustment adapter Dynapro slide - 6
3D snap-on coupling and adjustment adapter Dynapro slide - 7
3D snap-on coupling and adjustment adapter Dynapro slide - 8
3D snap-on coupling and adjustment adapter Dynapro slide - 9

For detailed information, other images and documents, please select individual articles from the following table.

3D snap-on coupling and adjustment adapter Dynapro slide
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
  • Toolless, integrated 3-dimensional adjustment

  • Can be used from cabinet usable clearance of 224 mm

  • High stability: Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!