For detailed information, other images and documents, please select individual articles from the following table.
Locking disc spring washer Type E
A4 plain stainless steel
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Effective securing of electrical screw connections
- Screw retainer for bus bars and cable lug connections
- Compensation of settling phenomena
- One-piece, easy-to-install screw retainer element
- Retains the clamp force in soft materials
- Easy to mount thanks to one-piece screw retainer solution
- Settling phenomena are compensated by the high spring effect.
- Tested screw retainer with short clamping lengths and dynamic loads
- Smooth surface protects against chip formation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!