The ABS lanyard can be used as a temporary rope safety system for horizontal use on flat and steep roofs.
But the ABS lanyard offers even more
Common arresting equipment usually uses twisted ropes. These are not only significantly heavier than kernmantle ropes, but wear out more quickly because of their tendency to split. The kernmantle rope of the ABS lanyard, on the other hand, is considerably more stable and resistant to wear and tear. Splitting is not possible with kernmantle rope, and because the ABS lanyard takes on significantly less moisture than its twisted polyamide counterpart, it is more weatherproof.
Other advantages of the ABS lanyard
The system is approved for a maximum support spacing of 21 metres, and as the kernmantle rope stretches less than conventional rope in the event of a fall, the fall distance is reduced.
- Incl. adjustable rope shortener
- Incl. Fall dampener
- Secures up to 4 people at the same time
- Incl. free threaded snap hook (15 m = 1 unit, 23 m = 2 units, 30 m = 3 units)
- DIN EN 795:2012 and DIN CEN/TS 16415:2017
- DIN EN 353-2:2002 and DIN EN 358:2000
- Edge-tested kernmantle rope (dia. 12 mm) in accordance with RFU CNB/P/11.075
The ABS lanyard has been developed to simultaneously secure up to 4 people. One end of the kernmantle rope has a snap hook with screw locking device for easy and secure mounting to stop points. At the other end of the rope is a cable clamp as clamping element. In addition, the ABS lanyard has freely-movable snap hooks for attaching to intermediate brackets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!