For detailed information, other images and documents, please select individual articles from the following table.
Stand-off installation system AMO®-Max plastic sleeve
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40088.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For universal use, as combinable with various anchor systems depending on substrate
- Flexible adjustment of mounting height with different spacing disks
- For use in cotter-pin installation
- The AMO-Max system can be disassembled.
Made of glass-fibre reinforced plastic (polyamide PA6)
- Impact-resistant, abrasion resistant and vibration damping
- Good resistance to oils and greases
- Resistant to rotting, weathering and ageing
- Temperature resistant from -30°C to +100°C
Test reports 031-02 and 05-141
Can be used in various substrates
e.g. standard and lightweight concrete, solid and cavity brick, solid and hollow sand-lime brick
Suitable for attaching
canopies, light wells, lighting equipment, post box systems, metal structures, metal profiles, brackets, grids, wooden structures, beams, cable racks etc.
Can be used outdoors, in wet rooms and in coastal areas
ensuring compliance with approval for fastening system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!