Welcome to Würth UK For trade customers only
Stand-off installation system Amo®-Max spacer
Stand-off installation system Amo<SUP>®</SUP>-Max spacer - 1
Stand-off installation system Amo<SUP>®</SUP>-Max spacer - 2
Stand-off installation system Amo<SUP>®</SUP>-Max spacer - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stand-off installation system Amo®-Max spacer

Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system

See product details

Available in 5 versions
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
  • High-quality aluminium (AlMgSiF 28)

  • Resistant to rotting, weathering and ageing

  • For use in cotter-pin installation

  • For universal use, as combinable with various anchor systems depending on substrate

  • Flexible adjustment of mounting height with different spacing disks

  • The AMO-Max system can be disassembled
Proof of Performance

Test reports 031-02 and 05-141

Application area
Instructions

1. Pre-drill external thermal insulation composite system (without impact)


2. Drill centre drill hole into the substrate


3. Produce a drill hole suitable for the substrate and anchoring element

Insert the reset pin and then install the spacer

Drive in the spacer using the impact sleeve

Remove setting mandrel

1. Set fastening element (e.g. anchor rod) in place


2. Fit spacer and plastic sleeve

Fix and install attachment (in accordance with the installation instructions for the mounting element)

Pre-drill the ETICS without hammer action, produce the centring hole, produce the drill hole according to the substrate and anchoring element

Inserting the mounting mandrel, attaching the AMO-Max spacer

Drive in the Amo-Max spacer using a ferrule

Pull out the mounting mandrel, place the anchor element

Install the spacer(s) and plastic sleeve

Fix and mount the attachment part according to the set-up instructions of the selected one Anchor Elements

Test reports 031-02 and 05-141